Shop All LED Light Bulbs
Signify
HID LED, 63 W, ED23-1/2, Mogul Screw (EX39)
Mfr # 63CC/LED/850/LS EX39 G3 BB 3/1
Zoro # G402716407
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 63CC/LED/850/LS EX39 G3 BB 3/1
- Zoro # G402716407
- UPC # 046677564254
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 10 1/4 in |
Overall Length | 10 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 3/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 9,200 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 63 W, Length 10 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- DESIGNERS FOUNTAIN 2 ft 250-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 12700 Lumens 5000K (HB2B13DMP50)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Glass, 23.5in (113281000-00641392)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21226)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY PHILIPS LED BR30 DL 100W 1PK (571463)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-835/IF10/G/DIM 10/1)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-840/MF18/G 25/1)
- STRAITS LED Corn Lamp-27W-E26(Medium)-5000K (12pk) (915020027)
- Signify LED Light Bulbs