Shop All LED Light Bulbs
Signify
HID LED, 60 W, Mogul Screw (EX39)
Mfr # 60WP/LED/850/LS EX39 G3 BB 3/1
Zoro # G502716413
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 100 to 277V AC
- Watts 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 60WP/LED/850/LS EX39 G3 BB 3/1
- Zoro # G502716413
- UPC # 046677564292
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 10 5/8 in |
Bulb Dia. | 3 5/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Length | 10 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape Not Applicable, Bulb Style Wall Pack, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 9,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 60 W, Length 10 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, HATCH RS1280 (HATCH RS12-80)
- ILC Replacement for SYLVANIA 58662 (58662 SYLVANIA)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND NB DL BB G2 4/1)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED, 8.5 W, PAR30, Medium Screw (E26) (8.5PAR30S/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY Hue A19 E26 Medium Smart WiFi LED Bulb Color Changing 60W Equivalence (PH7724)
- SIGNIFY LED, 16.9 W, T8, Medium Bi-Pin (G13) (16.9T8/MAS/48-835/MF25/P 10/1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- Signify LED Light Bulbs