Shop All LED Light Bulbs
Signify
HID LED, 60 W, Mogul Screw (EX39)
Mfr # 60WP/LED/840/LS EX39 G3 BB 3/1
Zoro # G402716414
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 100 to 277V AC
- Watts 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 60WP/LED/840/LS EX39 G3 BB 3/1
- Zoro # G402716414
- UPC # 046677564285
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 10 5/8 in |
Length | 10 1/2 in |
Bulb Dia. | 3 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape Not Applicable, Bulb Style Wall Pack, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 8,700 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 60 W, Length 10 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 1 Lamp (ELMRE SP1100L SGL M12)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- EMI Rainbow Penlight (212)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-840/IF10/G/DIM 10/1)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/850/FR/P/ND 4/1FB)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F40/930/GL/DIM 120V 6/1FB)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- MAXLITE LED, 13 W, T8, Medium Bi-Pin (G13) (L13T8DF435-CG5)
- Signify LED Light Bulbs