Shop All LED Light Bulbs
Signify
HID LED, 54 W, ED23-1/2, Mogul Screw (EX39)
Mfr # 54CC/LED/850/LS EX39 G3 BB 3/1
Zoro # G902671138
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 54CC/LED/850/LS EX39 G3 BB 3/1
- Zoro # G902671138
- UPC # 046677564223
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9 3/4 in |
Bulb Dia. | 3 3/8 in |
Overall Length | 9 5/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 8,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 54 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING TC1 4-in. New Construction Non IC Housin (TC1)
- ILC Replacement for Bulbrite Fc8t9cw replacement light bulb lamp (FC8T9CW BULBRITE)
- ILC Replacement for GE General Electric G.E 17516 replacement light bulb lamp (17516 GE GENERAL ELECTRIC G.E)
- JANDORF CANOPY KIT 5"" WHITE PK1 (60217)
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-850/IF10/G/DIM 10/1)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- ILC Replacement for Miniature Lamp 1835 Green LED Replacement replacement light bulb lamp (1835 GREEN LED REPLACEMENT MINIATURE LAMP)
- Signify LED Light Bulbs