Shop All LED Light Bulbs
Signify
HID LED, 450 W, ED23-1/2, EX39
Mfr # 450CC/LED/850/LS EX39 BB 3/1
Zoro # G002683833
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 450CC/LED/850/LS EX39 BB 3/1
- Zoro # G002683833
- UPC # 046677564742
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 12 1/8 in |
Bulb Dia. | 5 5/8 in |
Length | 12 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 1,000 W, Lumens 65,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 1,000 W, Shatter-Resistant Yes, Voltage 277 to 480V AC, Watts 450 W, Length 12 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602115)
- ILC Replacement for Viqua Uvmax D4 Plus replacement light bulb lamp (UVMAX D4 PLUS VIQUA)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- TCP LED, 17W, DIM, 50KNFL, PAR, 38, Narrow Flood (LED17P38D50KNFL)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/840/LS EX39 BB 3/1)
- SIGNIFY LED Lamp, T8, 11W, 4000K (8.5T8/MAS/36-840/IF14/P/DIM 10/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-840/IF16/P/DIM 10/1)
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 208-480V (CL-250W12H-55K-E39)
- Signify LED Light Bulbs