Shop All LED Light Bulbs
Signify
HID LED, 45 W, ED23-1/2, Mogul Screw (EX39)
Mfr # 45CC/LED/830/LS EX39 G3 BB 3/1
Zoro # G702716411
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 45CC/LED/830/LS EX39 G3 BB 3/1
- Zoro # G702716411
- UPC # 046677564179
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 9 5/8 in |
Bulb Dia. | 3 3/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 6,200 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 45 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- EZ-PATH Cable Tray Retrofit Device 6x14, PR (EZCTR614)
- ILC Replacement for Satco 60a15/cl/e17 130v replacement light bulb lamp, 2PK (60A15/CL/E17 130V SATCO)
- ILC Replacement for Osram Sylvania 48860fl replacement light bulb lamp (48860FL OSRAM SYLVANIA)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY Linear LED Bulb, 16.5 W, 4 ft L, White (16.5T8/MAS/48-835/MF24/P/DIM 25/1)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/850/ND E26 BB 6/1)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- GE LAMPS LED Lamp, 4000K Color Temp., 3000 lm, 21.0W (LED21ED17/740)
- Signify LED Light Bulbs