Shop All LED Light Bulbs
Signify
HID LED, 45 W, ED23-1/2, Mogul Screw (EX39)
Mfr # 45CC/LED/3CCT/LS EX39 G3 BB 3/1
Zoro # G902683858
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable Yes
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 45CC/LED/3CCT/LS EX39 G3 BB 3/1
- Zoro # G902683858
- UPC # 046677570477
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 9 3/4 in |
Bulb Dia. | 3 3/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 9 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 5,800 lm, 6,200 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 45 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 175W, ED28 Metal Halide HID Light Bulb (MVR175/U)
- ILC Replacement for Sterilight S36rl Quartz Sleeve (S36RL QUARTZ SLEEVE STERILIGHT)
- ECCO SAFETY GROUP WORKLAMP: LED (5), FLOOD BEAM, SQUARE, 10-30VDC (E92007)
- ILC Replacement For SATCO S29894 (S29894)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/830/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/UF18/G 10/1)
- SIGNIFY HID LED, 115 W, ED28, Mogul Screw (EX39) (115CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- Signify LED Light Bulbs