Shop All LED Light Bulbs
Signify
HID LED, 40 W, Mogul Screw (EX39)
Mfr # 40WP/LED/850/LS EX39 G3 BB 3/1
Zoro # G002716395
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 100 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 40WP/LED/850/LS EX39 G3 BB 3/1
- Zoro # G002716395
- UPC # 046677564278
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 8 1/2 in |
Overall Length | 8 1/2 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape Not Applicable, Bulb Style Wall Pack, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 6,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 40 W, Length 8 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, G16-1/2, Medium Screw (E26), PK2 (BPGM60927CA/FIL/2/RP)
- ILC Replacement For PEC JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-47YR-1)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GA)
- ILC Replacement for Viqua Qso-950 Quartz Sleeve replacement light bulb lamp (QSO-950 QUARTZ SLEEVE VIQUA)
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED BULB A19 E26 DL 40W 4PK (575811)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/IF18/G 25/1)
- SIGNIFY LED Tube, 4000K Color Temp., PL-S Shape (5PL-S/LED/13H/840/IF5/P/2P 20/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND NB DL BB G2 4/1)
- FEIT ELECTRIC LED R16 E26 SW 40W DIM (BPR16DM/927CA)
- Signify LED Light Bulbs