Shop All LED Light Bulbs
Signify
HID LED, 38 W, ED90, Mogul Screw (EX39)
Mfr # 38GC/LED/840/ND EX39 BB 6/2
Zoro # G806115974
original price:
$58.99
5% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Glass
- Dimmable No
- Voltage 120 to 277V AC
- Watts 38 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 38GC/LED/840/ND EX39 BB 6/2
- Zoro # G806115974
- UPC # 046677578954
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 5/8 in |
Length | 9 1/4 in |
Overall Length | 218 mm |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED28, Bulb Style Not Applicable, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 6,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 38 W, Length 9 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F54W/T5/830/HO/ECO)
- CURRENT Ballast 120V 2 F96T8 (IOP2P59N)
- METALUX ft x 2 ft LED Recessed Troffer, 3200 Lumen, 4000K, 0 to 10V Driver, 2 (22GR-LD5-32-F1-UNV-L840-CD1-U)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/850/ND EX39 BB 6/3)
- SIGNIFY HID LED, 38 W, ED28, Mogul Screw (EX39) (38GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY LED Bulb, Flood/Spotlight, PAR38 Lamp, 90 W Equivalent, E26 Lamp Base, Dimmable, Bright White Light (532515)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 35deg., GU5.3 (6.5MR16/F35/2700-2200 DIM 12V)
- SIGNIFY LED, 5 W, BA11, Medium Screw (E26) (5BA11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- WESTGATE CL-EHL-54W-50K-E3954W LED CORN LAMP 8300 LUMENS 5000K E39 AC120-277V, UL LISTED (CL-EHL-54W-50K-E39)
- Signify LED Light Bulbs