Shop All LED Light Bulbs
Signify
HID LED, 36 W, ED23-1/2, Medium Screw (E26)
Mfr # 36CC/LED/850/ND E26 G2 BB 6/1
Zoro # G1154582
original price:
$66.49
11% off
new price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 36CC/LED/850/ND E26 G2 BB 6/1
- Zoro # G1154582
- UPC # 046677559717
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 8 in |
Length | 8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 3/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 5,400 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 36 W, Length 8 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 175 W BR38 Incandescent - Red Heat - 5000 Hours - Medium Base - 120V (S4751)
- ILC Replacement For KEYSTONE, KTSBE204846UVS (KTSB-E-2048-46-UV-S)
- STRAITS Vapor Tight Fixture - .5x4 (13071070)
- MILWAUKEE TOOL M18 Utility Bucket Light (2122-20)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Mogul Screw (EX39) (36CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY Corn Cob TrueForce CorePro, Color Temperature: 4000K (36CC/LED/840/ND E26 G2 BB 6/1)
- SIGNIFY HUE DIM GO COL/WHT 4.7""D (7602031)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- LUXRITE B11 LED Light Bulbs 7W (100W Equivalent) 800LM 2700K Warm White Dimmable E12 Candelabra Base 6-Pack (LR21632-6PK)
- Signify LED Light Bulbs