Shop All LED Light Bulbs
Signify
HID LED, 28 W, ED75, Medium Screw (E26)
Mfr # 28GC/LED/850/ND E26 BB 6/1
Zoro # G106115957
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape ED75
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 28GC/LED/850/ND E26 BB 6/1
- Zoro # G106115957
- UPC # 046677578893
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 196 mm |
Length | 7 3/4 in |
Bulb Dia. | 3 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED75, Bulb Style Not Applicable, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 125 W, Lumens 4,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 125 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 28 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3000)
- SATCO 22Watt Commercial LED Downlight, 8 in, CCT Adjustable, 120277 Volts, Econo (S11852)
- ILC Replacement for Light Bulb / Lamp Jp120v-750wcf replacement light bulb lamp (JP120V-750WCF LIGHT BULB / LAMP)
- SIGNIFY LED, 14 W, T8, Medium Bi-Pin (G13) (14T8/COR/48-840/IF22/G/DIM/BAA 25/1)
- SIGNIFY LED Lamp, PL Vert, 11W, 2700k, 4-Pin GX24Q (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/927/P/E26/ND 6/1FB T20)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 30-Pack (LR34235-30PK)
- Signify LED Light Bulbs