Shop All LED Light Bulbs
Signify
HID LED, 28 W, ED75, Medium Screw (E26)
Mfr # 28GC/LED/840/ND E26 BB 6/1
Zoro # G206115956
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape ED75
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 28GC/LED/840/ND E26 BB 6/1
- Zoro # G206115956
- UPC # 046677578886
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 196 mm |
Length | 7 3/4 in |
Bulb Dia. | 3 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED75, Bulb Style Not Applicable, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 125 W, Lumens 4,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 125 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 28 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- GE LAMPS Halogen Light Bulb, T3,500W (Q500T3/CL-120V-(FCL))
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue (66122)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY PHILIPS LED BR30 DL 100W 1PK (571463)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-840/IF15/G/DIM 10/1)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- SIGNIFY LED Tube, 4200 lm, 4000 Color Temp., 30W, T8 (30T8/PRO/96-840/IF42/G/FA8 10/1)
- SIGNIFY PHILIPS LED BULB A19 SW 100W 2PK (575886)
- BERGEN INDUSTRIES LED Stk Light Bulb, 1100 lm, 12W, PK5 (1250STK)
- Signify LED Light Bulbs