Shop All LED Light Bulbs
Signify
HID LED, 19 W, ED75, Medium Screw (E26)
Mfr # 19GC/LED/840/ND E26 BB 6/1
Zoro # G206115970
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape ED75
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 19GC/LED/840/ND E26 BB 6/1
- Zoro # G206115970
- UPC # 046677578855
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7 1/4 in |
Overall Length | 183 mm |
Bulb Dia. | 3 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED75, Bulb Style Not Applicable, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 3,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 19 W, Length 7 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8204)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- PRIME Timer Outdr 24Hr W/Out (TNO24111-RC)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/830/ND E26 BB 6/1)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/927/FR/P/ND 4/1FB)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/940/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 60 W, BA11, Medium Screw (E26) (5B11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- Signify LED Light Bulbs