Shop All LED Light Bulbs
Signify
HID LED, 18 W, Medium Screw (E26)
Mfr # 20WP/LED/850/ND E26 G2 BB 6/1
Zoro # G1154086
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape Cylindrical
- Dimmable No
- Light Distribution Flood
- Voltage 100 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 20WP/LED/850/ND E26 G2 BB 6/1
- Zoro # G1154086
- UPC # 046677559922
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Length | 5 1/4 in |
Bulb Dia. | 1/8 in |
Overall Length | 5 3/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 1/8 in, Bulb Shape Cylindrical, Bulb Style Wall Pack, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 3,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 18 W, Length 5 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 04525 replacement light bulb lamp, 10PK (04525 WESTINGHOUSE)
- METALUX Fpanel 3800L, 30K, 0-10V, 90 Cri, 2X4 (24FP3830C9)
- ILC Replacement For SATCO S29549 (S29549)
- ILC Replacement for Westinghouse 03143 replacement light bulb lamp, 4PK (03143 WESTINGHOUSE)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.22 (27CC/LED/840/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- SIGNIFY LED Lamp, 8.0W, 1050 lm, Frosted Finish (8T5HE/22-850/IF10/G/DIM 10/1)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/UF18/G 10/1)
- LUXRITE A19 LED Light Bulbs 9W (60W Equivalent) 800LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21427-12PK)
- Signify LED Light Bulbs