Shop All LED Light Bulbs
Signify
HID LED, 18 W, Medium Screw (E26)
Mfr # 20WP/LED/830/ND E26 G2 BB 6/1
Zoro # G8299690
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 100 to 277V AC
- Watts 18 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 20WP/LED/830/ND E26 G2 BB 6/1
- Zoro # G8299690
- UPC # 046677559908
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5 1/4 in |
Overall Length | 5 3/8 in |
Bulb Dia. | 3 5/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape Not Applicable, Bulb Style Wall Pack, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 2,800 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 18 W, Length 5 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, Lumen Selectable No, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Cfl Ballast 12PK (ICF-2S18-H1-LDK)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- ILC Replacement for Howard 35par20/h/sp-130 replacement light bulb lamp (35PAR20/H/SP-130 HOWARD)
- FEIT ELECTRIC LED T4 E11 WW 35W DIM (BP35MC/830/LED)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.22 (27CC/LED/840/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY LED, 16 W, AR111, 2-Pin (GX5.3) (16AR111/LED/930/F25/DIM/EC 12V 6/1FB)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY LED Lamp, T8, 30W, Dimmable, 2100 lm (35T8/96-4000 IF FA8 10/1)
- Signify LED Light Bulbs