Shop All LED Light Bulbs
Signify
HID LED, 165 W, Mogul Screw (EX39)
Mfr # 165HB/LED/850/ND WB UDL BB G2 4/1
Zoro # G003457884
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Wide 120 Degrees
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 165HB/LED/850/ND WB UDL BB G2 4/1
- Zoro # G003457884
- UPC # 046677564001
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 9 7/8 in |
Length | 11 1/2 in |
Overall Length | 11 5/8 in |
Bulb Manufacturers Warranty Length | 5 yr Limited |
Description
HID Replacement LED Bulb, Bulb Dia. 9 7/8 in, Bulb Shape Not Applicable, Bulb Style High Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 25,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 165 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Torch Lighter, Lightninft. Bug (1423-1423)
- ILLUMINATOR 150-Lumen Rechargeable 3-In-One Magnetic Flex-Shaft LED Utility Lamp (93119)
- STREAMLIGHT Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight (71700)
- BOSTITCH Swing Arm Metal Floor Lamp, Black (VLF100F)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND WB UDL BB G2 4/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND NB DL BB G2 4/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND NB DL BB G2 4/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/830/ND EX39 BB 6/1)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- ILC Replacement For Ge General Electric G.E Light Bulb Lamp 10 Pack, 10PK (N76530)
- Signify LED Light Bulbs