Shop All LED Light Bulbs
Signify
HID LED, 150 W, ED28, Mogul Screw (EX39)
Mfr # 150CC/LED/840/LS EX39 G2 BB 3/1
Zoro # G903046317
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED28
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 150CC/LED/840/LS EX39 G2 BB 3/1
- Zoro # G903046317
- UPC # 046677564094
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 4 in |
Length | 8 1/4 in |
Overall Length | 8 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 400 W, Lumens 24,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 400 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 150 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Black One Light 7in. Cast Aluminum Wall Lantern (2461-BK)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 4440X (4440X)
- SATCO 25 W B11 Incandescent - White - 2500 Hours - 160L - Medium Base - 130V (A3637)
- ILC Replacement for Philips F17t8/tl830 replacement light bulb lamp (F17T8/TL830 PHILIPS)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/840/ND E26 BB 6/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 38 W, ED90, Mogul Screw (EX39) (38GC/LED/840/ND EX39 BB 6/2)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/830/LS EX39 G3 BB 3/1)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- Signify LED Light Bulbs