Shop All LED Light Bulbs
Signify
HID LED, 145 W, Mogul Screw (EX39)
Mfr # 145HB/LED/850/ND NB DL BB G2 4/1
Zoro # G603457840
original price:
$121.99
23% off
new price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Narrow 60 Degrees
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 145HB/LED/850/ND NB DL BB G2 4/1
- Zoro # G603457840
- UPC # 046677563950
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 11 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr Limited |
Bulb Dia. | 9 7/8 in |
Overall Length | 11 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 9 7/8 in, Bulb Shape Not Applicable, Bulb Style High Bay, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 20,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 145 W, Length 11 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54842 replacement light bulb lamp (54842 OSRAM SYLVANIA)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL841 PLUS ALTO 25/1)
- FEIT ELECTRIC LED PANL FIXTRE WHT 24""L (FP0.5X2/4WY/WH)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Restoration Bronze and Amber (LHF-3003-RA)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/840/ND WB UDL BB G2 4/1)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 3500 K (24T5HO/46-835/IF33/P/DIM 10/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND WB UDL BB G2 4/1)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/927/P/E26/ND 6/1FB T20)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND NB DL BB G2 4/1)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- ILC Replacement for Alinea Lw100 LED Replacement replacement light bulb lamp (LW100 LED REPLACEMENT ALINEA)
- Signify LED Light Bulbs