Shop All LED Light Bulbs
Signify
HID LED, 145 W, Mogul Screw (EX39)
Mfr # 145HB/LED/840/ND WB UDL BB G2 4/1
Zoro # G103457852
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Dimmable No
- Light Distribution Narrow 60 Degrees
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 145HB/LED/840/ND WB UDL BB G2 4/1
- Zoro # G103457852
- UPC # 046677563943
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 9 7/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 11 5/8 in |
Length | 11 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 9 7/8 in, Bulb Shape Not Applicable, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 20,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 145 W, Length 11 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 58748 replacement light bulb lamp (58748 OSRAM SYLVANIA)
- HALO E27Ricat (E27RICAT)
- ILC Replacement for Norman Lamps Led-6s6-120v-r replacement light bulb lamp (LED-6S6-120V-R NORMAN LAMPS)
- BULBRITE SORAA VIVID3 SM16-07-36D-927-03 7.5W Dimmable Low Voltage 12V LED MR16 36°, 2700K (Warm White Light) (777056)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- SIGNIFY LED Lamp, 24 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F25/DIM 12V 10/1FB)
- SIGNIFY LED Bulb, Flood/Spotlight, BR30 Lamp, 100 W Equivalent, E26 Lamp Base, Dimmable, Frosted, Daylight Light (558031)
- SIGNIFY LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted (8A19/LED/BLUE/P/ND 120V 4/1FB)
- SIGNIFY LED Bulb, A21 Lamp, 150 W Equivalent, E26 Lamp Base, Dimmable, Frosted, Daylight Light, 5000 K Color Temp (558239)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/840/LS EX39 G2 BB 3/1)
- L1 4Ft LED T8 Tube Light, 12W, 2000Lm, 5000K, Type A+B Double-Ended, 120-277VAC, 25PK (LOD-GDMT84F-12W50KF YM2)
- Signify LED Light Bulbs