Shop All LED Light Bulbs
Signify
HID LED, 14 W, ED75, Medium Screw (E26)
Mfr # 14GC/LED/840/ND E26 BB 6/1
Zoro # G106115971
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape ED75
- Dimmable No
- Voltage 120 to 277V AC
- Watts 14 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 14GC/LED/840/ND E26 BB 6/1
- Zoro # G106115971
- UPC # 046677578824
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 183 mm |
Bulb Dia. | 3 in |
Length | 7 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED75, Bulb Style Not Applicable, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 2,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 14 W, Length 7 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIM LIGHTING Step Light, LED, 15 Watts, Black (EL807/9L3KUV/BL)
- LITHONIA LIGHTING Emergency Lighting Fixtures, Surface, LED (TCU 750L HO M4)
- ILC Replacement for North American Signal St-77 (ST-77 NORTH AMERICAN SIGNAL)
- ILC Replacement for Light Bulb / Lamp 25g30/cl replacement light bulb lamp (25G30/CL LIGHT BULB / LAMP)
- SIGNIFY LED Lamp, 14.0W, 2100 lm, Frosted Finish (14T5HE/46-840/IF21/G/DIM 10/1)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (14T8/COR/48-835/IF20/G/DIM 10/1)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED, 12.2 W, A19, Medium Screw (E26) (12.2A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/850/ND E26 BB 6/1)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- Signify LED Light Bulbs