Shop All LED Light Bulbs
Signify
HID LED, 14 W, ED75, Medium Screw (E26)
Mfr # 14GC/LED/830/ND E26 BB 6/1
Zoro # G006115965
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape ED75
- Dimmable No
- Voltage 120 to 277V AC
- Watts 14 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 14GC/LED/830/ND E26 BB 6/1
- Zoro # G006115965
- UPC # 046677578817
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 183 mm |
Bulb Dia. | 3 in |
Length | 7 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 in, Bulb Shape ED75, Bulb Style Not Applicable, Color Temperature 3000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 2,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 14 W, Length 7 1/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Color Rendering Index 80, For Enclosed Fixtures Yes, Lumen Selectable No, Bulb Beam Angle 300 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/840HE)
- ILC Replacement for Damar 24423a replacement light bulb lamp (24423A DAMAR)
- HALO Metal Baffle, 5001 (5001P)
- RAILHEAD GEAR Multifunction worklight, blue (RH-SSB-200)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- SIGNIFY LED Lamp, 25 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F25/DIM 12V 10/1FB)
- SIGNIFY LED BULB A19 E26 DL 40W 4PK (575811)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- Signify LED Light Bulbs