Shop All LED Light Bulbs
Signify
HID LED, 115 W, ED28, Mogul Screw (EX39)
Mfr # 115CC/LED/840/LS EX39 G2 BB 3/1
Zoro # G304223485
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED28
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 115CC/LED/840/LS EX39 G2 BB 3/1
- Zoro # G304223485
- UPC # 046677564070
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr Limited |
Length | 8 1/4 in |
Bulb Dia. | 4 in |
Overall Length | 8 1/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 4 in, Bulb Shape ED28, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 320 W, Lumens 18,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 320 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 115 W, Length 8 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Bulb Manufacturers Warranty Length 5 yr Limited
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural ST19 E26 (Medium) LED Bulb Soft White 60 W (40772)
- ILC Replacement for National Fpl24ex-5000k replacement light bulb lamp (FPL24EX-5000K NATIONAL)
- ILC Replacement For SATCO 801852 (80-1852)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- SIGNIFY HID LED, 115 W, ED28, Mogul Screw (EX39) (115CC/LED/850/LS EX39 G2 BB 3/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (13T8/MAS/48-840/IF21/P/DIM 10/1)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-840/MF11/G 10/1)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3500k, 4PinGX24Q (8.5PL-C/T LED/26H-3500 IF 4P 10/1)
- ILC Replacement for GE General Electric G.E Led11dav3/827w replacement light bulb lamp (LED11DAV3/827W GE GENERAL ELECTRIC G.E)
- Signify LED Light Bulbs