Shop All Halogen Light Bulbs
This Product is Discontinued
Signify
Halogen Lamp, T4 Bulb Shape, 75W (Discontinued)
Mfr # BC75W/T4/12V/CAPSULE 12/1
Zoro # G1614619
This Product is Discontinued
Key Features
- Bulb Color Temp. 2800K
- Lumens 1,100 lm
- Bulb Designation CAPSULE/75W GY6.35
- Dimmable Yes
- Max Overall Bulb Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # BC75W/T4/12V/CAPSULE 12/1
- Zoro # G1614619
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 1-1/4" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 1-1/4" |
Description
Miniature Halogen Bulb, Bulb Base Type 2-Pin (GY6.35), Bulb Beam Angle 0 Degrees , Bulb Housing Glass, Bulb Shape T4, Lumens 1,100 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number CAPSULE/75W GY6.35, Voltage 12V, Watts 75 W, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code BAB, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 0 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.