Shop All Halogen Light Bulbs
Signify
Halogen Lamp, T4 Bulb Shape, 100W
Mfr # 100Q/CL/DC ESR 120V 12PK
Zoro # G1614503
original price:
$5.69
24% off
new price: $4.29
/ea
Not eligible for select promotions
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Min. Starting Temp. 0 Degrees F
- Bulb Designation 100Q/CL/DC
- Light Bulb Dia. 1"
- Bulb Power Source Plug and Play
- Average Bulb Life 1000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 100Q/CL/DC ESR 120V 12PK
- Zoro # G1614503
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 1-1/4" |
Max. Overall Bulb Length | 1-1/4" |
Bulb Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Description
Miniature Halogen Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,900 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number 100Q/CL/DC, Voltage 120V AC, Watts 100 W, Rated Life 1,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC LED RECESSD LIGHTING KIT (91496)
- WESTINGHOUSE Lamp Halogen T-4 20 Watt (04710)
- ILC Replacement For NUVO LIGHTING S8729 FIXTURES MISCELLANEOUS 10PK (10PAK:WX-1RWW-7)
- ILC Replacement for Philips Pl-c 15mm/28w/27 replacement light bulb lamp (PL-C 15MM/28W/27 PHILIPS)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nfl25-12v replacement light bulb lamp (Q71MR16/C/NFL25-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for CEC Industries Jc10bp replacement light bulb lamp (JC10BP CEC INDUSTRIES)
- ILC Replacement for Eiko 49410 replacement light bulb lamp (49410 EIKO)
- ILC Replacement for Osram Sylvania 55114 replacement light bulb lamp (55114 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Q71mr16/c/cg/fl-12v replacement light bulb lamp (Q71MR16/C/CG/FL-12V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 64578 Halogen 1000w replacement light bulb lamp (64578 HALOGEN 1000W OSRAM SYLVANIA)
- ILC Replacement for Damar Jc20-20w 6V G4 Base replacement light bulb lamp (JC20-20W 6V G4 BASE DAMAR)
- Signify Halogen Light Bulbs