Shop All Halogen Light Bulbs
Signify
Halogen Lamp, T3 Bulb Shape, 500W, PK2
Mfr # BC500T3Q/CL/TP
Zoro # G1614180
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shatter-Resistant No
- Dimmable Yes
- Standards Meets 2012 Lighting Legislation Energy Standards
- Lighting Technology Halogen
- Bulb Base Type Recessed Single Contact (R7s)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # BC500T3Q/CL/TP
- Zoro # G1614180
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 10" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 10" |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 0 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 2900K, Lumens 9,500 lm, Light Technology Halogen, Shatter-Resistant No, Trade Number DE/500W/118 mm, Voltage 120V AC, Watts 500 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 50PARHIRFL25 130V (50PAR/HIR/FL25 130V)
- ZORO SELECT Assorted Check Rings, PK12 (4TGW6)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- ILC Replacement for Osram Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 OSRAM SYLVANIA)
- ILC Replacement for Beseler 8560 220v replacement light bulb lamp (8560 220V BESELER)
- ILC Replacement for Damar Exn-120v/gu7.9 replacement light bulb lamp (EXN-120V/GU7.9 DAMAR)
- ILC Replacement for ELECTRIX 7304 (7304 ELECTRIX)
- ILC Replacement for Osram Sylvania Capsylite PAR 30 50W 120v NFL replacement light bulb lamp (CAPSYLITE PAR 30 50W 120V NFL OSRAM SYLVANIA)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- ILC Replacement for Ushio 048777117507 replacement light bulb lamp (048777117507 USHIO)
- Signify Halogen Light Bulbs