Shop All Halogen Light Bulbs
This Product is Discontinued
Signify
Halogen Lamp, T3 Bulb Shape, 100W (Discontinued)
Mfr # BC100T3Q/CL
Zoro # G1614275
This Product is Discontinued
Key Features
- Light Bulb Dia. 1"
- Shatter-Resistant No
- Bulb Technology Halogen
- Bulb Primary Application General Purpose
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC100T3Q/CL
- Zoro # G1614275
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 3" |
Max Overall Bulb Length | 3" |
Overall Length | 3 1/4 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Recessed Single Contact (R7s), Bulb Beam Angle 360 Degrees , Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index 100, Color Temperature 2900K, Incandescent Wattage Equivalency 100 W, Lumens 1,400 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number DE/100W/78 mm, Voltage 120V AC, Watts 100 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Rough Service No, ANSI Code BAB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.