Shop All Halogen Light Bulbs
This Product is Discontinued
Signify
Halogen Lamp, MRC16 Bulb Shape, 50W (Discontinued)
Mfr # 50MR16/FL36 EXN 50PK
Zoro # G1614284
This Product is Discontinued
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Designation 50MR16/FL36 EXN
- Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
- Voltage 12V
- Shatter-Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 50MR16/FL36 EXN 50PK
- Zoro # G1614284
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 2" |
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Overall Length | 1 3/4 in |
Bulb Dia. | 2 in |
Description
Halogen Bulb, Bulb Base Type 2-Pin (GU5.3), Bulb Beam Angle 36 Degrees , Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 100, Color Temperature 3000K, Lumens 850 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Not Applicable, Voltage 12V, Watts 50 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code EXN, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.