Shop All Halogen Light Bulbs
This Product is Discontinued
Signify
Halogen Lamp, MRC16 Bulb Shape, 35W (Discontinued)
Mfr # BC35MRC16/FL36 FMW
Zoro # G1614153
This Product is Discontinued
Key Features
- Dimmable Yes
- Light Bulb Dia. 2"
- ANSI Code BAA
- Voltage 120V AC
- Bulb Housing Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC35MRC16/FL36 FMW
- Zoro # G1614153
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 2" |
Max Overall Bulb Length | 1-3/4" |
Max. Overall Bulb Length | 1-3/4" |
Bulb Dia. | 2 in |
Overall Length | 2 in |
Description
Halogen Bulb, Bulb Base Type 2-Pin (GU10), Bulb Beam Angle 20 Degrees , Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape MR16, Color Rendering Index 100, Color Temperature 2800K, Incandescent Wattage Equivalency 35 W, Lumens 540 lm, Light Technology Halogen, Overall Length 2 in, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 35 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code BAA
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.