Shop All Halogen Light Bulbs
Signify
Halogen, 500 W, T3, R7s, PK2
Mfr # BC500T3Q/CL 130V 6/2
Zoro # G605976714
product price: $9.15
/pk 2, $4.58/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 127V AC
- Lumens 9,200 lm
- Watts 500 W
- Bulb Finish Clear
- Bulb Primary Application Double Ended Linear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC500T3Q/CL 130V 6/2
- Zoro # G605976714
- UPC # 046677415709
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Overall Length | 117 3/5 mm |
Details
Voltage | 127V AC |
Lumens | 9,200 lm |
Watts | 500 W |
Bulb Finish | Clear |
Bulb Primary Application | Double Ended Linear |
Bulb Base Type | Recessed Single Contact (R7s) |
Dimmable | Yes |
Bulb Shape | T3 |
Item | Quartz Halogen Double Ended |
Color Rendering Index | 100 |
Rated Life | 2,000 hr |
Overall Bulb Shape | T |
Amps | 3.94 A |
Bulb Operating Temp. Range | 350 C to 900 C |
Trade Number | BC500T3Q/CL 130V 6/2 |
Bulb Minimum Starting Temperature | 662 Degrees F |
Light Technology | Halogen |
Light Color | White |
Color Temperature | 2900K |
Description
Quartz Halogen Double Ended, Bulb Base Type Recessed Single Contact (R7s), Bulb Shape T3, Color Rendering Index 100, Color Temperature 2900K, Lumens 9,200 lm, Light Technology Halogen, Overall Length 117 3/5 mm, Trade Number BC500T3Q/CL 130V 6/2, Voltage 127V AC, Watts 500 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, Bulb Minimum Starting Temperature 662 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- MAXIM Linear LED 1-Light 7" Wide Bronze Outdoor Wall Sconce (55538WTBZ)
- ILC Replacement for Philips TUV 36W Pl-l 4P replacement light bulb lamp (TUV 36W PL-L 4P PHILIPS)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- ILC Replacement for Sylvania HLX 64659 replacement light bulb lamp (HLX 64659 SYLVANIA)
- ILC Replacement for Sylvania 58762 replacement light bulb lamp (58762 SYLVANIA)
- ILC Replacement for Damar Jdr75w/wfl/e17/cg 120v replacement light bulb lamp (JDR75W/WFL/E17/CG 120V DAMAR)
- WESTINGHOUSE Westinghouse 630900 11 watt PAR36 Halogen Landscape Low Voltage Light Bulb; Pack of 6 (630900)
- ILC Replacement for Light Bulb / Lamp Q750t3/cl-240v replacement light bulb lamp (Q750T3/CL-240V LIGHT BULB / LAMP)
- ILC Replacement for Helios Zeta Tungsten Lamp replacement light bulb lamp (ZETA TUNGSTEN LAMP HELIOS)
- Signify Halogen Light Bulbs