Shop All Halogen Light Bulbs
Signify
Halogen, 50 W, T3, 2-Pin (GY6.35)
Mfr # BC50W/T4/12V/CAPSULE 12/1
Zoro # G505976692
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Bulb Shape T3
- Bulb Base Type 2-Pin (GY6.35)
- Bulb Primary Application Low Voltage Capsule
- Lumens 700 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC50W/T4/12V/CAPSULE 12/1
- Zoro # G505976692
- UPC # 046677415594
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Overall Length | 30 mm |
Bulb Dia. | 1/2 in |
Details
Bulb Finish | Clear |
Bulb Shape | T3 |
Bulb Base Type | 2-Pin (GY6.35) |
Item | Capsule T4 |
Bulb Primary Application | Low Voltage Capsule |
Lumens | 700 lm |
Dimmable | Yes |
Watts | 50 W |
Voltage | 12V |
Rated Life | 2,000 hr |
Overall Bulb Shape | T |
Color Rendering Index | 100 |
For Use With | Fixtures that Provide a Protective Shield of Tempered Glass |
Light Technology | Halogen |
Color Temperature | 3000K |
Trade Number | BC50W/T4/12V |
Description
Capsule T4, Bulb Base Type 2-Pin (GY6.35), Bulb Dia. 1/2 in, Bulb Shape T3, Color Rendering Index 100, Color Temperature 3000K, Lumens 700 lm, Light Technology Halogen, Overall Length 30 mm, Trade Number BC50W/T4/12V, Voltage 12V, Watts 50 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Wall Mount for Medical Exam Lights (D13231000)
- ILC Replacement for Viqua S810rl replacement light bulb lamp (S810RL VIQUA)
- PELICAN Black Rechargeable 18650, 860 lm lm (5050R)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- ILC Replacement for Moriseiki 2l35 replacement light bulb lamp (2L35 MORISEIKI)
- ACCESS LIGHTING Bulb, 120v Title 20 Compliant (TP-E26LED10W30K-DIM/E/CEC)
- ILC Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp (JCR12V-100W/H10 LIGHT BULB / LAMP)
- ILC Replacement for Donsbulbs Q15mr16/fl-fg-12v replacement light bulb lamp (Q15MR16/FL-FG-12V DONSBULBS)
- ILC Replacement for Green Energy EJL Jcr24v-200w Gx5.3 replacement light bulb lamp (EJL JCR24V-200W GX5.3 GREEN ENERGY)
- ILC Replacement for Zoro 2v618 replacement light bulb lamp (2V618 ZORO)
- ILC Replacement for Naed 58756 replacement light bulb lamp, 2PK (58756 NAED)
- Signify Halogen Light Bulbs