Shop All Fluorescent Linear Lamps
Signify
Fluorescent, 56 W, T12, Single Pin (Fa8)
Mfr # F72T12/CW ALTO 15PK
Zoro # G005976710
Sold in multiples of 15 for $167.85
$167.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 62
- Watts 56 W
- Case Quantity 15
- Lumens 4,450 lm
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F72T12/CW ALTO 15PK
- Zoro # G005976710
- UPC # 046677369897
- Country of Origin Poland
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 6 ft |
Overall Length | 72 in |
Details
Color Rendering Index | 62 |
Watts | 56 W |
Item | Linear Fluorescent Bulb |
Case Quantity | 15 |
Lumens | 4,450 lm |
Dimmable | No |
Bulb Housing | Glass |
Bulb Base Type | Single Pin (Fa8) |
Shatter-Resistant | No |
Bulb Designation | F72T12/CW ALTO |
Bulb Shape | T12 |
Light Color | White |
Rated Life | 12,000 hr |
Light Technology | Fluorescent |
Wattage Equivalency | 56 W LFL |
CA Title 20 Compliant | No |
Color Temperature | 4100K |
Bulb UL Type | No UL Type |
Light Appearance | (4100 to 4900K) Cool White |
Bulb Power Source | Requires Separate Ballast |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 62, Color Temperature 4100K, Lumens 4,450 lm, Light Technology Fluorescent, Nominal Length 6 ft, Shatter-Resistant No, Watts 56 W, Overall Length 72 in, Rated Life 12,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F72T12/CW ALTO, Dimmable No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Chain, Fixture Safety (SCK)
- DWELLINGDESIGNS 16 x 3.5 x 1 in. Berkshire Thermoformed PVC Ceiling Medallion - 7 in. (DW2572907)
- STREAMLIGHT Stinger LED Hl W/Ac/Dc Pb (75434)
- ILC Replacement for Whelen Engineering 01-0461403-aon (01-0461403-AON WHELEN ENGINEERING)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/D ALTO 30PK)
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- SIGNIFY Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin (479626)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/830/ALTO 40PK)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL830/ALTO 30PK)
- SIGNIFY Philips 13 W PL-C 1.06 in. D X 4.7 in. L Fluorescent Tube Light Bulb Cool White A-Line (383133)
- ILC Replacement For NUVO LIGHTING, S6815 (S6815)
- Signify Fluorescent Linear Lamps