Shop All Fluorescent Linear Lamps
Signify
Fluorescent, 25 W, T8, Medium Bi-Pin (G13)
Mfr # F32T8/ADV841/2XL/ALTO II 25W 30PK
Zoro # G905976902
Sold in multiples of 30 for $197.70
$197.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 82
- Watts 25 W
- Bulb Designation F32T8/ADV841/2XL/ALTO II 25W
- Lumens 2,400 lm
- Case Quantity 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # F32T8/ADV841/2XL/ALTO II 25W 30PK
- Zoro # G905976902
- UPC # 046677433970
- Country of Origin Poland
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 4 ft |
Overall Length | 48 in |
Details
Color Rendering Index | 82 |
Watts | 25 W |
Bulb Designation | F32T8/ADV841/2XL/ALTO II 25W |
Item | Linear Fluorescent Bulb |
Lumens | 2,400 lm |
Case Quantity | 30 |
Bulb Shape | T8 |
Shatter-Resistant | No |
Bulb Base Type | Medium Bi-Pin (G13) |
Dimmable | No |
Bulb Housing | Glass |
Rated Life | 90,000 hr |
Light Technology | Fluorescent |
Wattage Equivalency | 25 W LFL |
Bulb UL Type | No UL Type |
Color Temperature | 4100K |
CA Title 20 Compliant | No |
Light Appearance | (4100 to 4900K) Cool White |
Light Color | White |
Bulb Power Source | Requires Separate Ballast |
Bulb Start Type | Instant |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4100K, Lumens 2,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Bulb Start Type Instant, Overall Length 48 in, Rated Life 90,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F32T8/ADV841/2XL/ALTO II 25W, Dimmable No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 2Ft (STL2 20L EZ1 LP835)
- MILWAUKEE TOOL BOLT Low-Profile Headlamp Mount (48-73-1094)
- ILC Replacement for Circle D 5040162 replacement light bulb lamp (5040162 CIRCLE D)
- ILC Replacement for Grainger 4zy29 replacement light bulb lamp, 2PK (4ZY29 GRAINGER)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL841 PLUS ALTO 25/1)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL850/ALTO 30PK)
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- SIGNIFY 14 W, T5, Miniature Bi-Pin (G5) (F14T5/830/ALTO 40pk)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/CW ALTO 30PK)
- SATCO 14W - 15 Inch Fluorescent T8 - 4100K (S7930)
- Signify Fluorescent Linear Lamps