Shop All Fluorescent Linear Lamps
Signify
Fluorescent, 20 W, T12, Medium Bi-Pin (G13)
Mfr # F20T12/D ALTO 30PK
Zoro # G005976840
product price: $6.39
/ea
Sold in multiples of 30 for $191.70
$191.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20 W
- Bulb Shape T12
- Lumens 1,075 lm
- Bulb Housing Glass
- Case Quantity 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # F20T12/D ALTO 30PK
- Zoro # G005976840
- UPC # 046677273286
- Country of Origin India
- Category Fluorescent Linear Lamps
Dimensions
Nominal Length | 2 ft |
Overall Length | 23 3/4 in |
Details
Watts | 20 W |
Item | Linear Fluorescent Bulb |
Bulb Shape | T12 |
Lumens | 1,075 lm |
Bulb Housing | Glass |
Case Quantity | 30 |
Bulb Base Type | Medium Bi-Pin (G13) |
Color Rendering Index | 73 |
Dimmable | No |
Bulb Designation | F20T12/D ALTO |
Shatter-Resistant | No |
Rated Life | 9,000 hr |
Light Technology | Fluorescent |
Bulb Start Type | Preheat |
Light Color | White |
CA Title 20 Compliant | No |
Wattage Equivalency | 20 W LFL |
Color Temperature | 6500K |
Bulb UL Type | No UL Type |
Light Appearance | (5000K & Above) Daylight |
Bulb Power Source | Requires Separate Ballast |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T12, Color Rendering Index 73, Color Temperature 6500K, Lumens 1,075 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 20 W, Bulb Start Type Preheat, Overall Length 23 3/4 in, Rated Life 9,000 hr, Bulb Power Source Requires Separate Ballast, Trade Number F20T12/D ALTO, Dimmable No, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- JUNO LIGHTING T-Bar End Feed, White (R36 WH)
- ILC Replacement for Eiko 031293492821 replacement light bulb lamp (031293492821 EIKO)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- SIGNIFY 35.5 W, T5, Miniature Bi-Pin (G5) (F35T5/830/ALTO 40PK)
- SIGNIFY 44 W, T8, Recessed Double Contact (R17d) (F48T8/TL841/HO ALTO 25/1)
- SIGNIFY Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin (479626)
- SIGNIFY Fluorescent, 20 W, T12, Medium Bi-Pin (G13) (F20T12/CW ALTO 30PK)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL835/ALTO 30PK)
- SIGNIFY Fluorescent, 56 W, T12, Single Pin (Fa8) (F72T12/CW ALTO 15PK)
- SATCO 32-Watt 12 in. Circline T9 G10q Base Fluorescent Tube Light Bulb in Cool White, 12PK (S6503)
- Signify Fluorescent Linear Lamps