Shop All LED Retrofit Kits
Signify
Fixture Retrofit Kit, Lumens Per 135W
Mfr # 516237
Zoro # G5092269
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size - Fixtures 2 ft x 4 ft
- For Use With Existing Linear Fluorescent Luminaires
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 516237
- Zoro # G5092269
- UPC # 781087149157
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Nominal Size | 2 ft x 4 ft |
Fixture Length | 47 3/8 in |
Fixture Height | 3 in |
Fixture Width | 23 7/8 in |
Overall Length | 47 3/8 in |
Overall Width | 23 7/8 in |
Overall Height | 3 in |
Description
Fixture Retrofit Kit, Lumens 3,000 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 3/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Kit Contents 2 End Panels, Closing Panel, Diffuser, LED Driver Board, LED Replacement For 4 Lamp T8, Lamp Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO LED Recessed Down Light, 620 lm, 120VAC (CM405R-S-3090-WH)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-In-T8-A-120 (M3-IN-T8-A-120)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- SATCO 10.5W LED Retrofit Downlight - 4 in. Square Starfish IOT - RGB & Tunable White - 120V 90 CRI White (S11569)
- REMPHOS LED Circular Drum, 9", 10W, 4000K (RPT-P-LEDCR-G2-9IN-14L-840-FWFC)
- Signify LED Retrofit Kits