Shop All LED Retrofit Kits
Signify
Fixture Retrofit Kit, Lumens Per 134W
Mfr # 518431
Zoro # G5092232
product price: $86.57
/ea
Free Shipping & Returns
$86.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size - Fixtures 2 ft x 4 ft
- For Use With Existing Linear Fluorescent Luminaires
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 518431
- Zoro # G5092232
- UPC # 781087153024
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Nominal Size | 2 ft x 4 ft |
Fixture Width | 23 7/8 in |
Fixture Length | 47 3/8 in |
Fixture Height | 3 in |
Overall Length | 47 3/8 in |
Overall Width | 23 7/8 in |
Overall Height | 3 in |
Description
Fixture Retrofit Kit, Lumens 4,200 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup Yes, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 3/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 4000K, Kit Contents 2 End Panels, Closing Panel, Diffuser, LED Driver Board, LED Replacement For 4 Lamp T8, Lamp Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, 8" H, 7-1/4" W (7900GT)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- MAXLITE Downlight, LED Replacement For 40W, 120V (RR4089CSW)
- ILC Replacement For NUVO LIGHTING, S29313 (S29313)
- SATCO Fixture, Retrofit, LED, 9W, Downlight, White, 4000K (S39028)
- ILC Replacement For EIKO, LEDDK611W930DIMG7 (LED-DK6-11W930-DIM-G7)
- Signify LED Retrofit Kits