Shop All LED Retrofit Kits
Signify
Fixture Retrofit Kit, Lumens Per 132W
Mfr # 518423
Zoro # G5092199
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- For Use With Existing Linear Fluorescent Luminaires
- Nominal Size - Fixtures 2 ft x 4 ft
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 518423
- Zoro # G5092199
- UPC # 781087153017
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Nominal Size | 2 ft x 4 ft |
Fixture Width | 23 7/8 in |
Fixture Height | 3 in |
Fixture Length | 47 3/8 in |
Overall Width | 23 7/8 in |
Overall Height | 3 in |
Overall Length | 47 3/8 in |
Description
Fixture Retrofit Kit, Lumens 4,200 lm, Lumens Range 4,000 to 5,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup Yes, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 3/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 3500K, Kit Contents 2 End Panels, Closing Panel, Diffuser, LED Driver Board, LED Replacement For 4 Lamp T8, Lamp Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PHILIPS FB32T8/TL835/6/ALTO (FB32T8/TL835/6/ALTO PHILIPS)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- BAYCO Trouble Light 50Ft 18/3 Metal Cage W/Tap (SL-426)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- LIGHT EFFICIENT DESIGN HID LED, 110 W, Mogul Screw (EX39) (LED-8090M345D-G4)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For G.E, F13Bx/835/Eco (F13BX/835/ECO)
- Signify LED Retrofit Kits