Shop All LED Retrofit Kits
Signify
Fixture Retrofit Kit, Lumens Per 129W
Mfr # 518332
Zoro # G5092217
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size - Fixtures 2 ft x 2 ft
- For Use With Existing Linear Fluorescent Luminaires
- Nominal Size 2 ft x 2 ft
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 518332
- Zoro # G5092217
- UPC # 781087152928
- Country of Origin Mexico
- Category LED Retrofit Kits
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Nominal Size | 2 ft x 2 ft |
Fixture Width | 23 7/8 in |
Fixture Length | 23 7/8 in |
Fixture Height | 3 in |
Overall Height | 3 in |
Overall Length | 23 7/8 in |
Overall Width | 23 7/8 in |
Description
Fixture Retrofit Kit, Lumens 3,200 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup Yes, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 23 7/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 3500K, Kit Contents 2 End Panels, Closing Panel, Diffuser, LED Driver Board, LED Replacement For 4 Lamp T8, Lamp Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Mcwv Led T8 (BP40T8N/SU/LED)
- AMERELLE LIGHT THIN STRIP LED 36"" (USL30HBCC)
- ENERGIZER ENERGIZER 250 Lumens, LED Gray Headlamp (HDDIN32EB)
- ILC Replacement for Sylvania Fc16t9/cw/rs replacement light bulb lamp (FC16T9/CW/RS SYLVANIA)
- SIGNIFY Fixture Retrofit Kit, Lumens Per 134W (518431)
- SIGNIFY LED Retrofit Kit, 47-7/8"L, 30W, 4000K (EVOKIT CLKE 2X4 42L 30W 840 UNV 0-10 P1)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- SIGNIFY RECESS DWNLIGHT 8.5W 1PK (5967531U0)
- SATCO Nuvo White 5-6 in. W LED Retrofit Downlight 9.2 W (S11641)
- ELCO LIGHTING 4 LED CFL Retrofit Insert" (ECF41535W)
- ILC Replacement For EIKO DK618W125950D120WB LED FIXTURES 4PK (4PAK:WX-DRWV-8)
- Signify LED Retrofit Kits