Shop All Light Fixture Parts
Signify
EvoKit Emergency Battery Backup, 14 in.L
Mfr # EVOKIT 503441 (LEDEMERGENCY BATTERY KIT)
Zoro # G2676716
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- For Use With Mfr. No. 501734, 501759, 501775, 501783, 501809, 501791, 501817, 501866, 501882, 501874, 501924, 501940
- Watts 31 W
- Voltage 120 V, 277 V
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # EVOKIT 503441 (LEDEMERGENCY BATTERY KIT)
- Zoro # G2676716
- UPC # 663015110289
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 14 in |
Overall Height | 14 in |
Details
Item | EvoKit Emergency Battery Backup |
For Use With | Mfr. No. 501734, 501759, 501775, 501783, 501809, 501791, 501817, 501866, 501882, 501874, 501924, 501940 |
Watts | 31 W |
Voltage | 120 V, 277 V |
Warranty | 5 yr |
Standards | UL 90, UL 924 |
Rated Life | 7 yr |
Maximum Operating Temperature | 131 Degrees F |
Battery Chemistry | Nickel Cadmium |
Minimum Operating Temperature | 32 Degrees F |
Recharge Time | 24 hr |
Compatible Mfr. Model Number | 501734; 501759; 501775; 501783; 501809; 501791; 501817; 501866; 501882; 501874; 501924; 501940 |
Description
EvoKit Emergency Battery Backup, Battery Chemistry Nickel Cadmium, Recharge Time 24 hr, Voltage 120 V, 277 V, Standards UL 90, UL 924, Rated Life 7 yr, Compatible Grainger Part Number 30KA07, 30KA08, 30KA09, 30KA10, 30KA11, 30KA12, 30KA15, 30KA16, 30KA17, 30KA18, 501817, 501866, Compatible Mfr. Model Number 501734; 501759; 501775; 501783; 501809; 501791; 501817; 501866; 501882; 501874; 501924; 501940, Maximum Operating Temperature 131 Degrees F, Minimum Operating Temperature 32 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 30974f replacement light bulb lamp (30974F DAMAR)
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21305)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- SIGNIFY Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF (ICN3P32N)
- SIGNIFY Hue 16 ft. L 1 Ga. Cable Extension (1742430VN)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- SIGNIFY Accessory High Bay Sensor (LED highbay sensor accessory)
- ILC Replacement For LIGHT BULB LAMP, LEV 395W (LEV 395-W)
- Signify Light Fixture Parts