Shop All LED Troffers
Signify
Evo Kit UNV 26W
Mfr # EVOKIT HE 2X4 42L 26W 840 UNV 0-10 G5
Zoro # G100720478
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lamp Quantity 1
- Nominal Size 2 ft x 4 ft
- Voltage 120-277V AC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # EVOKIT HE 2X4 42L 26W 840 UNV 0-10 G5
- Zoro # G100720478
- UPC # 781087166031
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Length | 42 in |
Overall Width | 23 27/32 in |
Description
LED Retrofit Kit, Lumens 4,200 lm, Lumens Range 4000 to 5,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Length 42 in, Overall Width 23 27/32 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents Integral Wireless Controls, LED Replacement For 3 Lamp T8, Lamp Quantity 1, Lumens per Watt 162 lm/W, Max. Fixture Wattage 26 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61421)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- ILC Replacement for GE General Electric G.E 38par38/h/1500/fl25 120v replacement light bulb lamp (38PAR38/H/1500/FL25 120V GE GENERAL ELECTRIC G.)
- STREAMLIGHT Black Rechargeable Proprietary, 275 lm lm (68731)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 840 UNV 0-10 G5)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 31W, 120-277V (2GTL 4 30L EZ1 LP835)
- MAXLITE Control Node Remote Control (CN-REMOTE)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5121 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP835)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-ED1U)
- LIVEX LIGHTING Monterey 3 Light Polished Brass Outdoor (2355-02)
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- Signify LED Troffers