Shop All RCA & Stereo Adapters
Signify
Evo Kit UNV 26W
Mfr # EVOKIT HE 2X4 42L 26W 835 UNV SWZDT G5
Zoro # G601113755
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Battery Backup No
- Standards RoHS Compliant, UL Listed
- Lumens per Watt 159 lm/W
- Overall Length 42 in
- Nominal Size 2 ft x 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # EVOKIT HE 2X4 42L 26W 835 UNV SWZDT G5
- Zoro # G601113755
- UPC # 781087166208
- Country of Origin Mexico
- Category RCA & Stereo Adapters
Dimensions
Overall Length | 42 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 27/32 in |
Details
Item | LED Retrofit Kit |
Emergency Battery Backup | No |
Standards | RoHS Compliant, UL Listed |
Lumens per Watt | 159 lm/W |
Kit Contents | Integral Wireless Controls |
Color Temperature | 3500K |
Series | Evokit HE |
For Bulb Type | LED Strip |
Dimmable | Yes |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Lighting Certification | DLC 5.0 Premium, DLC QPL, ENERGY STAR |
Lamp Quantity | 1 |
Sensor Type | Integral Sensor with Smart Driver |
Lumens | 4,200 lm |
Color Rendering Index | 80 |
Light Technology | LED |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Premium Listed |
Dimming Method | SWZDT |
Max. Fixture Wattage | 26 W |
LED Replacement For | 3 Lamp T8 |
Voltage | 120-277V AC |
Description
LED Retrofit Kit, Lumens 4,200 lm, Lumens Range 4000 to 5,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Length 42 in, Overall Width 23 27/32 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method SWZDT, Kit Contents Integral Wireless Controls, LED Replacement For 3 Lamp T8, Lamp Quantity 1, Lumens per Watt 159 lm/W, Max. Fixture Wattage 26 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4145B)
- ILC Replacement for Ritar Rt1270 Battery (RT1270 BATTERY RITAR)
- ENERGIZER MAX Alkaline AAAA Batteries, 1.5 V, PK2 PK (E96BP-2)
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2760-20)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 835 UNV 0-10 G5)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBW)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- VIKING Viking Electronics VK-M2W Viking Loud Call Annc&Ringing (VK-M2W)
- MONOPRICE SS-6 Premium 6 Channel Speaker Selector (38158)
- STEREN In-Wall Mount Enclosure, FastHome, 19in (550-200)
- STEREN BNC Jack to SMA Plug Adapter (200-870)
- Signify RCA & Stereo Adapters