Shop All LED Troffers
Signify
Evo Kit UNV 26W
Mfr # EVOKIT HE 2X4 42L 26W 835 UNV 0-10 G5
Zoro # G000829882
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 1
- Voltage 120-277V AC
- Lighting Technology LED
- Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # EVOKIT HE 2X4 42L 26W 835 UNV 0-10 G5
- Zoro # G000829882
- UPC # 781087166024
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Length | 42 in |
Overall Width | 23 27/32 in |
Description
LED Retrofit Kit, Lumens 4,200 lm, Lumens Range 4000 to 5,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Length 42 in, Overall Width 23 27/32 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Kit Contents Integral Wireless Controls, LED Replacement For 3 Lamp T8, Lamp Quantity 1, Lumens per Watt 158 lm/W, Max. Fixture Wattage 26 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS PX100 UV LED Scorpion light (21134)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (12PSB-1PK)
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- WESTINGHOUSE Bulb T3 100W 1450Lum Hal (0624200)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 840 UNV 0-10 G5)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T450B)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector (PT-WAFA-4F9I-3CCT)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- Signify LED Troffers