Shop All LED Troffers
Signify
Evo Kit UNV 22W
Mfr # EVOKIT 2X2 31L 22W 840 UNV 0-10 G5
Zoro # G700720465
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lamp Quantity 1
- Nominal Size 2 ft x 2 ft
- Voltage 120-277V AC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # EVOKIT 2X2 31L 22W 840 UNV 0-10 G5
- Zoro # G700720465
- UPC # 781087165836
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Length | 31 in |
Overall Width | 23 27/32 in |
Description
LED Retrofit Kit, Lumens 3,100 lm, Lumens Range 2000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Length 31 in, Overall Width 23 27/32 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents Integral Wireless Controls, LED Replacement For 3 Lamp T8, Lamp Quantity 1, Lumens per Watt 141 lm/W, Max. Fixture Wattage 22 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL835/6/ALTO)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 3500K (MPS4-35ML-NL-EDU)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 840 UNV 0-10 G5)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-V-1-WH)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- COLUMBIA LIGHTING Recessed Troffer, 50W, 4900 lm, 48" Lx 24"W (LSTE24-40MLG-MPO-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- Signify LED Troffers