Shop All LED Troffers
Signify
Evo Kit UNV 22W
Mfr # EVOKIT 2X2 31L 22W 835 UNV 0-10 G5
Zoro # G200720408
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lamp Quantity 1
- Nominal Size 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # EVOKIT 2X2 31L 22W 835 UNV 0-10 G5
- Zoro # G200720408
- UPC # 781087165829
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Length | 31 in |
Overall Width | 23 27/32 in |
Description
LED Retrofit Kit, Lumens 3,100 lm, Lumens Range 2000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Length 31 in, Overall Width 23 27/32 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Kit Contents Integral Wireless Controls, LED Replacement For 3 Lamp T8, Lamp Quantity 1, Lumens per Watt 135 lm/W, Max. Fixture Wattage 22 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco 109710 replacement light bulb lamp (109710 HALCO)
- DUAL-LITE Single Phase Inverter, 125VA, 110W (LG125S)
- STREAMLIGHT Bandit Headlamp - Coy (Green/White Leds) (61707)
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 840 UNV 0-10 G5)
- STRAITS Triline-2x4, 3 Lamp Tube Ready Fixture (13071898)
- SATCO NUVO LED 4 ft. Ceiling Wrap 40W 3000K White Finish 100-277V (65-1084)
- PORTOR 4FT LED Wraparound Luminaire, CCT and Wattage Selector, EM Battery Backup (PT-WA2-4F7I-3CP-EMN-15W-050)
- LITHONIA LIGHTING Recessed Troffer, 5238 lm, Integrated LED (2VTL4 48L ADP EZ1 LP835 N100)
- SATCO NUVO LED 2 ft. Ceiling Wrap 20W 3000K White Finish 100-277V (65-1083)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x2 (2VTL2RT 33L ADP EZ1 LP835)
- Signify LED Troffers