Shop All LED Troffers
Signify
Evo Kit UNV 21W
Mfr # EVOKIT HE 2X2 31L 21W 835 UNV 0-10 G5
Zoro # G900720425
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lamp Quantity 1
- Nominal Size 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120-277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # EVOKIT HE 2X2 31L 21W 835 UNV 0-10 G5
- Zoro # G900720425
- UPC # 781087165942
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 27/32 in |
Overall Length | 31 in |
Description
LED Retrofit Kit, Lumens 3,100 lm, Lumens Range 2000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Length 31 in, Overall Width 23 27/32 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Kit Contents Integral Wireless Controls, LED Replacement For 3 Lamp T8, Lamp Quantity 1, Lumens per Watt 148 lm/W, Max. Fixture Wattage 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K (85526-SU)
- SATCO 9W LED PL 2-Pin 3000K 850Ls G24d 50000 Hours 120 Deg. beam (S9854)
- FEIT ELECTRIC Cfl Bulb Pl Cl Whit 13W (PLD13E/41)
- SATCO Bulb, LED, 20W, A21,120V-277V, 27K, E26, No Dim, White (S11329)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 840 UNV 0-10 G5)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 40W, 120-277V (2GTL2 LP840)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- LITHONIA LIGHTING LED Recessed Troffer, 107 Lumens Per Watt (BLT4 40L ADP LP835)
- WESTINGHOUSE 2 LGT Drum Ceil Fixture (66238)
- MAXLITE Control Node Remote Control (CN-REMOTE)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- Signify LED Troffers