Shop All LED Troffers
Signify
Evo Kit UNV 20W
Mfr # EVOKIT HE 2X2 31L 20W 840 UNV 0-10 G5
Zoro # G100720409
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft x 2 ft
- Lamp Quantity 1
- Voltage 120-277V AC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # EVOKIT HE 2X2 31L 20W 840 UNV 0-10 G5
- Zoro # G100720409
- UPC # 781087165959
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 27/32 in |
Overall Length | 31 in |
Description
LED Retrofit Kit, Lumens 3,100 lm, Lumens Range 2000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Length 31 in, Overall Width 23 27/32 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents Integral Wireless Controls, LED Replacement For 3 Lamp T8, Lamp Quantity 1, Lumens per Watt 155 lm/W, Max. Fixture Wattage 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 150ps25/99 120-130v replacement light bulb lamp (150PS25/99 120-130V PHILIPS)
- ILC Replacement for Ecco S796 replacement light bulb lamp (S796 ECCO)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries (M25-R)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 840 UNV 0-10 G5)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- FEIT ELECTRIC LED UTILITY LIGHT 2 LAMP (SHOP/4X2/840/V1)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12125-EDU)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x4 (2VTL4R 48L ADP EZ1 LP840)
- NUVO LED 4 ft. Ceiling Wrap 40W 4000K White Finish 100-277V (65-1082)
- Signify LED Troffers