Shop All RCA & Stereo Adapters
Signify
Evo Kit UNV 20W
Mfr # EVOKIT HE 2X2 31L 20W 835 UNV SWZDT G5
Zoro # G801259727
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimming Method SWZDT
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Premium Listed
- Color Temperature 3500K
- Standards RoHS Compliant, UL Listed
- For Bulb Type LED Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # EVOKIT HE 2X2 31L 20W 835 UNV SWZDT G5
- Zoro # G801259727
- UPC # 781087166154
- Country of Origin Mexico
- Category RCA & Stereo Adapters
Dimensions
Overall Width | 23 27/32 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 31 in |
Details
Item | LED Retrofit Kit |
Dimming Method | SWZDT |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Premium Listed |
Color Temperature | 3500K |
Standards | RoHS Compliant, UL Listed |
For Bulb Type | LED Strip |
Sensor Type | Integral Sensor with Smart Driver |
Kit Contents | Integral Wireless Controls |
Lighting Certification | DLC 5.0 Premium, DLC QPL, ENERGY STAR |
Lamp Quantity | 1 |
Dimmable | Yes |
Max. Fixture Wattage | 20 W |
Emergency Battery Backup | No |
Voltage | 120-277V AC |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Light Technology | LED |
Color Rendering Index | 80 |
Series | Evokit HE |
Lumens per Watt | 152 lm/W |
Lumens | 3,100 lm |
LED Replacement For | 3 Lamp T8 |
Description
LED Retrofit Kit, Lumens 3,100 lm, Lumens Range 2000 to 3,999 lm, Light Technology LED, 120-277V AC, Lighting Certification DLC 5.0 Premium, DLC QPL, ENERGY STAR, Dimmable Yes, Emergency Battery Backup No, For Bulb Type LED Strip, Overall Length 31 in, Overall Width 23 27/32 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method SWZDT, Kit Contents Integral Wireless Controls, LED Replacement For 3 Lamp T8, Lamp Quantity 1, Lumens per Watt 152 lm/W, Max. Fixture Wattage 20 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC 25-PAIR CABLE ASSEMBLY, F-M, 90 Degrees, 15FT (ICPCSTFM15)
- MIGHTY MAX BATTERY ML18-12 12V 18AH Sealed Lead Acid Battery with Nut and Bolt Terminals (ML18-1221157)
- MIGHTY MAX BATTERY 12V 5AH SLA Replaces np4-12 ub1245 gp1245 ps-1250 ps1250 (ML5-12194)
- LG TV Remote Control For LG, AKB73755451 (AKB73755451)
- SIGNIFY Evo Kit UNV 28W (EVOKIT 2X4 42L 28W 835 UNV 0-10 G5)
- STEREN Single RG6 Feed-Through Bushing Clear (200-986CL)
- WEBSTONE Webstone Company, Inc. 81407HV 2" Webstone Press Iso Flange (H-81407HV)
- ETHEREAL Analog to Digital Audio Converter (CS-ATD)
- KLEIN TOOLS Universal BNC Compression Connectors RG59 35-Pack (VDV813-619)
- OTTOBOCK CyberTech Medical LO626B - S Mechanical Advantage Corset Low Profile - Small (LO626B - S)
- JONARD TOOLS Fiber Slit & Ring Tool for EZFuse SC & LC Splice-On Connectors (EZSR-23)
- Signify RCA & Stereo Adapters