Shop All LED Light Bulbs
Signify
Corn Cob TrueForce CorePro, Watts: 27W
Mfr # 27CC/LED/850/ND E26 G2 BB 6/1
Zoro # G1154278
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape Cylindrical
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 27CC/LED/850/ND E26 G2 BB 6/1
- Zoro # G1154278
- UPC # 046677559687
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6 3/4 in |
Overall Length | 6 1/8 in |
Bulb Dia. | 1/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 1/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 3,800 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 27 W, Length 6 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7539SW)
- ELCO LIGHTING 6 Adjustable Pull Down Trim" (EL2597W)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- ILC Replacement for Sola Ersf-220-60-tp (ERSF-220-60-TP SOLA)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F25 DIM 120V-277V 6/1FB)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 28 W, ED75, Medium Screw (E26) (28GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/PER/927-922/CL/G/E26/WGX 1FB T20)
- ILC Replacement For SATCO S11385 (S11385)
- Signify LED Light Bulbs