Shop All LED Light Bulbs
Signify
Corn Cob TrueForce CorePro, Color Temperature: 4000K
Mfr # 36CC/LED/840/ND E26 G2 BB 6/1
Zoro # G1154296
original price:
$66.49
7% off
new price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 36CC/LED/840/ND E26 G2 BB 6/1
- Zoro # G1154296
- UPC # 046677559700
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 8 in |
Length | 8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 3/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 5,200 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 36 W, Length 8 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER LED Track Head, 6-9/16in.L, White, 1000lm (LLAV1130WH)
- Z-LITE Chloe 1 Light Pendant, Brushed Nickel & Clear (490P10-BN)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602109)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Mogul Screw (EX39) (36CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26V-3CCT/MF10/P/20/1)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/930/F40/DIM/ULW/120V 6/1FB)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21335)
- Signify LED Light Bulbs