Shop All LED Light Bulbs
Signify
Corn Cob TrueForce CorePro, Amps: 0.22
Mfr # 27CC/LED/840/ND E26 G2 BB 6/1
Zoro # G1154348
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Plastic
- Bulb Shape Cylindrical
- Dimmable No
- Light Distribution Omnidirectional
- Voltage 100 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 27CC/LED/840/ND E26 G2 BB 6/1
- Zoro # G1154348
- UPC # 046677559670
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 1/8 in |
Overall Length | 6 1/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 1/8 in, Bulb Shape Cylindrical, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 3,700 lm, Light Technology LED, Metal Halide Wattage Equivalency 70 W, Shatter-Resistant Yes, Voltage 100 to 277V AC, Watts 18 W, Length 6 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 6 RND LED MNT Kit (HLBSL6099FS351EMWR)
- LUMAPRO LUMAPRO 40W, S11 Incandescent Light Bulb (40S11N/120V)
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- PRINCETON TEC Headlamp, 100 lm, Black, Tactical, Plastic (BYT-TAC-TN)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (18CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY HID LED, 18 W, Medium Screw (E26) (20WP/LED/850/ND E26 G2 BB 6/1)
- SIGNIFY Hue Lightstrip Plus (555334)
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F35/DIM 12V 10/1FB)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3000K (13T8/MAS/48-830/IF20/P/DIM 10/1)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21254)
- Signify LED Light Bulbs