Shop All Fluorescent Light Bulbs
Signify
Compact Fluorescent 10Pk
Mfr # PL-C 26W/41
Zoro # G805393090
product price: $49.99
/pk 10, $5.00/ea
Sold in multiples of 5 for $249.95
$249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Base Type 2-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # PL-C 26W/41
- Zoro # G805393090
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Details
Light Technology | Fluorescent |
Bulb Base Type | 2-Pin |
Watts | 26W |
Bulb Color Temp. | 4100 K |
Item | CFL 2 Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- SYLVANIA Compact Fluorescent 50Pk (CF5DS/841)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- SIGNIFY Compact Fluorescent 10Pk (PL-C 18W/41)
- SIGNIFY T8 Fluorescent 30Pk (F32T8/TL941)
- SIGNIFY T5 Fluorescent 40Pk (F54T5/850/HO)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL950/ALTO TG 30PK)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- ILC Replacement for TCP 80102341 replacement light bulb lamp, 2PK (80102341 TCP)
- Signify Fluorescent Light Bulbs